Ina
Flange Bearing, 2-Bolt, Ball, 60mm Bore
Mfr # RCJT60-N
Zoro # G6564153
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Ball
- Bore Dia. 60 mm
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Chrome Steel
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MORB, 3/4-16, Plug (900598-8S)
- AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 7/8-14, Strt (2215-10-8s)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (IGRD02530-100-G)
- ARC ONE Anti-Spatter, E-Weld Series, Liquid Form (53F605)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (GLCTE30-N)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (FLCTE25-XL)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (UCF209-27)
- TRITAN Flange Bearing, 2-Bolt, Ball, 25mm Bore (UCFL205-25MM)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (3FCV4)
- CLESCO 1" ID 2 Bolt Flange Mount Press Stnls, Uhmw Bearing (F2SS-UH-100)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF210-32)
- Ina Flange Bearings