Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 100mm Bore

  • Mfr # RCJ100-XL

  • Zoro # G0114893


product price: $2,674.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
100 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJ100-XL
Zoro #
G0114893
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
100 mm
Bolt Size
M24
Overall Height
265 mm
Overall Width
77.5 mm
Dimension L
265 mm
Dimension J
210 mm
Dimension A
46 mm
Dimension D
100 mm
Overall Length
265 mm
Dimension N
27 mm
Mount Hole Center-to-Center Height
210 mm
Mounting Bolt Size
M24
Mount Hole Size
27 mm
Bore Diameter
100 mm
Mount Hole Center-to-Center Length
210 mm
Flange Thickness
25 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
210 mm
Series
RCJ
Static Load Capacity
93,000 N
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Dynamic Load Capacity
130,000 N
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 120 Degrees F
Item
4 Bolt Flange Bearing
Locking Type
Eccentric Locking Collar
Finish
Painted
Standards
GTB14 DIN1680-2
Includes
TEXT
Split Housing
Not Split
Static Radial Load Capacity
93,000 N
Bore Type
Cylindrical
System of Measurement
Metric
Housing Material Finish
Painted
Self Lubricating Bearing
No
Included Bearing
Radial Insert Ball
Seal Type
Shroud Seal
Maximum Temperature
50 Degrees C
Housing Type
Square
Seal Material
Nitrile Rubber
Rolling Element Rows
1
Lubricant Material
Lithium Complex Grease
Number of Mount Holes
4
Lubrication Openings
Threaded Lubrication Hole
Load Direction
Radial
Closure
Double Sealed
Minimum Temperature
-30 Degrees C
Bearing Material Grade
100Cr6
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 100 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Mount Hole Center-to-Center Height 210 mm, Number of Mount Holes 4, Overall Height 265 mm, Overall Length 265 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.