Shop Alternate Products
This Product is Discontinued
Ina
Flange Bearing, 4-Bolt, Ball, 55mm Bore (Discontinued)
Mfr # PCJ55
Zoro # G0114659
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 55 mm
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.