Zoro Homepage

Needle Brg, Bore 45mm, OD 62mm

  • Mfr # NKI45/25-TV-XL

  • Zoro # G3346506


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Type
Machined With Inner Race
Bore Dia. (mm)
45 mm
Outside Dia. (mm)
62 mm
Width (mm)
25 mm
Max. RPM
9,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKI45/25-TV-XL
Zoro #
G3346506
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia. (mm)
45 mm
Outside Dia. (mm)
62 mm
Width (mm)
25 mm
Bore Diameter
45 mm
Outside Diameter
62 mm
Overall Width
25 mm

Details

Item
Needle Roller Bearing
Type
Machined With Inner Race
Max. RPM
9,200 RPM
Temp. Range (F)
-5 Degrees to +212 Degrees F
Static Load Capacity (N)
74,000 N
Cage Material
Steel
Dynamic Load Capacity (N)
43,000 N
Number of Rows
One
Dynamic Radial Load Capacity
38 kN
Ring Material Grade
100Cr6
Needle Bearing Type
Machined Needle Roller Bearing
Minimum Temperature
-30 Degrees C
Lubricant Material
Grease, Oil
Maximum Speed
9,200 RPM
Static Radial Load Capacity
74 kN
Bearing Design
NKI
System of Measurement
Metric
Cage Material Grade
Sheet Steel
Ring Material
Alloy Steel
Maximum Temperature
120 Degrees C
Roller Material Grade
100Cr6
Full Complement
No
Bearing Industry Number
45/25
Roller Material
Alloy Steel
Lubrication Openings
Not Applicale
Closure
Open

Description

Needle Roller Bearing, Bearing Industry Number 45/25, Bearing Design NKI, Bore Diameter 45 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 9,200 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Machined Needle Roller Bearing, Number of Rows One, Outside Diameter 62 mm, Overall Width 25 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.