Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.500 In

  • Mfr # SCE812

  • Zoro # G1972801


product price: $7.89
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5 in
Outside Dia. (In.)
0.687 in
Width (In.)
0.75 in
Temp. Range (F)
-5 Degrees to +212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE812
Zoro #
G1972801
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.5 in
Outside Dia. (In.)
0.687 in
Width (In.)
0.75 in
Overall Width
0.75 in
Bore Diameter
1/2 in
Outside Diameter
11/16 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Temp. Range (F)
-5 Degrees to +212 Degrees F
Max. RPM
22,000 RPM
Static Load Capacity (Lb.)
3,215 lb
Cage Material
Steel
Dynamic Load Capacity (Lb.)
2,226 lb
Number of Rows
One
Maximum Speed
19,500 RPM
Cage Material Grade
Sheet Steel
Closure
Open
Bearing Industry Number
812
Roller Material Grade
100Cr6
Dynamic Radial Load Capacity
2,225.7 lbf
Maximum Temperature
284 Degrees F
Full Complement
No
Lubricant Material
Grease, Oil
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
Standards
ABMA 18.2-1982
Minimum Temperature
-22 Degrees F
Static Radial Load Capacity
3,214.9 lbf
Lubrication Openings
Not Applicale
Roller Material
Alloy Steel
Bearing Design
SCE
System of Measurement
Inch
Needle Bearing Type
Drawn Cup Needle Roller Bearing

Description

Needle Roller Bearing, Bearing Industry Number 812, Bearing Design SCE, Bore Diameter 1/2 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 19,500 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.75 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.