Zoro Homepage

Needle Brg, Drawn Cup, Bore 0.750 In

  • Mfr # SCE128

  • Zoro # G1652226


product price: $14.99
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.75 in
Outside Dia. (In.)
1 in
Width (In.)
0.5 in
Static Load Capacity (Lb.)
2,810 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE128
Zoro #
G1652226
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.75 in
Outside Dia. (In.)
1 in
Width (In.)
0.5 in
Overall Width
0.5 in
Outside Diameter
1 in
Bore Diameter
3/4 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
2,810 lb
Max. RPM
14,700 RPM
Cage Material
Steel
Dynamic Load Capacity (Lb.)
2,203 lb
Temp. Range (F)
-5 Degrees to +212 Degrees F
Number of Rows
One
Bearing Industry Number
128
Lubricant Material
Grease, Oil
Dynamic Radial Load Capacity
2,203.2 lbf
Roller Material Grade
100Cr6
Standards
ABMA 18.2-1982
Minimum Temperature
-22 Degrees F
Maximum Temperature
284 Degrees F
Cage Material Grade
Sheet Steel
Closure
Open
Maximum Speed
13,100 RPM
Lubrication Openings
Not Applicale
System of Measurement
Inch
Ring Material Grade
100Cr6
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Full Complement
No
Roller Material
Alloy Steel
Ring Material
Alloy Steel
Static Radial Load Capacity
2,810.3 lbf
Bearing Design
SCE

Description

Needle Roller Bearing, Bearing Industry Number 128, Bearing Design SCE, Bore Diameter 3/4 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 13,100 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.