Zoro Homepage

Needle Brg, Drawn Cup, Bore 1.250 In

  • Mfr # SCE2016

  • Zoro # G2812835


product price: $18.69
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.25 in
Outside Dia. (In.)
1.5 in
Width (In.)
1 in
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE2016
Zoro #
G2812835
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.25 in
Outside Dia. (In.)
1.5 in
Width (In.)
1 in
Overall Width
1 in
Outside Diameter
1 1/2 in
Bore Diameter
1 1/4 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Cage Material
Steel
Dynamic Load Capacity (Lb.)
6,070 lb
Static Load Capacity (Lb.)
12,365 lb
Max. RPM
8,800 RPM
Temp. Range (F)
-5 Degrees to +212 Degrees F
Number of Rows
One
System of Measurement
Inch
Roller Material Grade
100Cr6
Bearing Industry Number
2016
Maximum Temperature
284 Degrees F
Cage Material Grade
Sheet Steel
Closure
Open
Roller Material
Alloy Steel
Bearing Design
SCE
Ring Material Grade
100Cr6
Minimum Temperature
-22 Degrees F
Full Complement
No
Dynamic Radial Load Capacity
6,070.1 lbf
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Ring Material
Alloy Steel
Standards
ABMA 18.2-1982
Lubricant Material
Grease, Oil
Static Radial Load Capacity
12,365.1 lbf
Maximum Speed
8,200 RPM
Lubrication Openings
Not Applicale

Description

Needle Roller Bearing, Bearing Industry Number 2016, Bearing Design SCE, Bore Diameter 1 1/4 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 8,200 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/2 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.