Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 12mm, OD 18mm

  • Mfr # HK1212

  • Zoro # G2321444


product price: $11.06
/ea

Key Features

Type
Drawn Cup
Bore Dia. (mm)
12 mm
Outside Dia. (mm)
18 mm
Width (mm)
12 mm
Temp. Range (F)
-5 Degrees to +212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK1212
Zoro #
G2321444
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (mm)
12 mm
Outside Dia. (mm)
18 mm
Width (mm)
12 mm
Overall Width
12 mm
Bore Diameter
12 mm
Outside Diameter
18 mm

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Temp. Range (F)
-5 Degrees to +212 Degrees F
Dynamic Load Capacity (N)
6,500 N
Max. RPM
18,700 RPM
Static Load Capacity (N)
7,300 N
Cage Material
Steel
Number of Rows
One
Closure
Open
Ring Material Grade
100Cr6
Maximum Speed
12,000 RPM Grease, 20,000 RPM Oil
Maximum Temperature
140 Degrees C
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Minimum Temperature
-30 Degrees C
Lubrication Openings
Not Applicale
Standards
DIN 618, ISO Certified 3245
Dynamic Radial Load Capacity
6.5 kN
Lubricant Material
Grease, Oil
Bearing Design
HK
Ring Material
Alloy Steel
Cage Material Grade
Sheet Steel
Compatible Ring Manufacturer Part Number
IR8X12X12,5-XL, LR8X12X12,5
Full Complement
No
Static Radial Load Capacity
7.3 kN
Bearing Industry Number
1212
Roller Material Grade
100Cr7
Roller Material
Alloy Steel
System of Measurement
Metric

Description

Needle Roller Bearing, Bearing Industry Number 1212, Bearing Design HK, Bore Diameter 12 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR8X12X12,5-XL, LR8X12X12,5, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 12,000 RPM Grease, 20,000 RPM Oil, Maximum Temperature 140 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 18 mm, Overall Width 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.