Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 40mm, OD 47mm

  • Mfr # HK4012-HLA

  • Zoro # G2828646


product price: $30.89
/ea

Key Features

Type
Drawn Cup
Bore Dia. (mm)
40 mm
Outside Dia. (mm)
47 mm
Width (mm)
12 mm
Temp. Range (F)
-5 Degrees to +212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK4012-HLA
Zoro #
G2828646
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (mm)
40 mm
Outside Dia. (mm)
47 mm
Width (mm)
12 mm
Outside Diameter
47 mm
Overall Width
12 mm
Bore Diameter
40 mm

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Temp. Range (F)
-5 Degrees to +212 Degrees F
Cage Material
Steel
Static Load Capacity (N)
24,300 N
Dynamic Load Capacity (N)
14,000 N
Max. RPM
6,400 RPM
Number of Rows
One
Bearing Design
HK
Full Complement
No
Lubrication Openings
Not Applicale
Static Radial Load Capacity
24.3 kN
Bearing Industry Number
4012
System of Measurement
Metric
Minimum Temperature
-30 Degrees C
Standards
DIN 618, ISO Certified 3245
Cage Material Grade
Sheet Steel
Compatible Ring Manufacturer Part Number
LR35X40X12,5
Maximum Speed
3,950 RPM Grease, 6,600 RPM Oil
Maximum Temperature
140 Degrees C
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Roller Material Grade
100Cr7
Ring Material Grade
100Cr6
Lubricant Material
Grease, Oil
Dynamic Radial Load Capacity
14 kN
Roller Material
Alloy Steel
Closure
Open
Ring Material
Alloy Steel

Description

Needle Roller Bearing, Bearing Industry Number 4012, Bearing Design HK, Bore Diameter 40 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number LR35X40X12,5, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 3,950 RPM Grease, 6,600 RPM Oil, Maximum Temperature 140 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 47 mm, Overall Width 12 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.