Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 5mm, OD 9mm

  • Mfr # HK0509

  • Zoro # G0957984


product price: $8.19
/ea

Key Features

Type
Drawn Cup
Bore Dia. (mm)
5 mm
Outside Dia. (mm)
9 mm
Width (mm)
9 mm
Static Load Capacity (N)
1,990 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK0509
Zoro #
G0957984
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (mm)
5 mm
Outside Dia. (mm)
9 mm
Width (mm)
9 mm
Overall Width
9 mm
Bore Diameter
5 mm
Outside Diameter
9 mm

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
1,990 N
Cage Material
Steel
Dynamic Load Capacity (N)
2,400 N
Temp. Range (F)
-5 Degrees to +212 Degrees F
Max. RPM
38,000 RPM
Number of Rows
One
Roller Material Grade
100Cr7
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Static Radial Load Capacity
1.99 kN
Ring Material
Alloy Steel
Standards
DIN 618, ISO Certified 3245
Maximum Speed
23,500 RPM Grease, 39,000 RPM Oil
Lubrication Openings
Not Applicale
Roller Material
Alloy Steel
System of Measurement
Metric
Maximum Temperature
140 Degrees C
Full Complement
No
Ring Material Grade
100Cr6
Closure
Open
Bearing Design
HK
Dynamic Radial Load Capacity
2.4 kN
Cage Material Grade
Sheet Steel
Minimum Temperature
-30 Degrees C
Bearing Industry Number
509
Lubricant Material
Grease, Oil

Description

Needle Roller Bearing, Bearing Industry Number 509, Bearing Design HK, Bore Diameter 5 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 23,500 RPM Grease, 39,000 RPM Oil, Maximum Temperature 140 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9 mm, Overall Width 9 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.