Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 8mm, OD 12mm

  • Mfr # HK0808

  • Zoro # G1084684


product price: $7.69
/ea

Key Features

Type
Drawn Cup
Bore Dia. (mm)
8 mm
Outside Dia. (mm)
12 mm
Width (mm)
8 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK0808
Zoro #
G1084684
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (mm)
8 mm
Outside Dia. (mm)
12 mm
Width (mm)
8 mm
Bore Diameter
8 mm
Outside Diameter
12 mm
Overall Width
8 mm

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Cage Material
Steel
Dynamic Load Capacity (N)
2,750 N
Temp. Range (F)
-5 Degrees to +212 Degrees F
Static Load Capacity (N)
2,600 N
Max. RPM
28,000 RPM
Number of Rows
One
Roller Material Grade
100Cr7
Cage Material Grade
Sheet Steel
Lubricant Material
Grease, Oil
System of Measurement
Metric
Minimum Temperature
-30 Degrees C
Dynamic Radial Load Capacity
2.75 kN
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Lubrication Openings
Not Applicale
Ring Material
Alloy Steel
Standards
DIN 618, ISO Certified 3245
Ring Material Grade
100Cr6
Bearing Industry Number
808
Maximum Speed
17,700 RPM Grease, 29,500 RPM Oil
Static Radial Load Capacity
2.6 kN
Full Complement
No
Closure
Open
Roller Material
Alloy Steel
Maximum Temperature
140 Degrees C
Bearing Design
HK

Description

Needle Roller Bearing, Bearing Industry Number 808, Bearing Design HK, Bore Diameter 8 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 17,700 RPM Grease, 29,500 RPM Oil, Maximum Temperature 140 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 12 mm, Overall Width 8 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.