Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 9mm, OD 13mm

  • Mfr # HK0910-HLA

  • Zoro # G3150411


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Type
Drawn Cup
Bore Dia. (mm)
9 mm
Outside Dia. (mm)
13 mm
Width (mm)
10 mm
Max. RPM
25,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK0910-HLA
Zoro #
G3150411
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (mm)
9 mm
Outside Dia. (mm)
13 mm
Width (mm)
10 mm
Bore Diameter
9 mm
Outside Diameter
13 mm
Overall Width
10 mm

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Max. RPM
25,500 RPM
Static Load Capacity (N)
4,650 N
Temp. Range (F)
-5 Degrees to +212 Degrees F
Dynamic Load Capacity (N)
4,250 N
Cage Material
Steel
Number of Rows
One
Minimum Temperature
-30 Degrees C
Static Radial Load Capacity
4.65 kN
Cage Material Grade
Sheet Steel
System of Measurement
Metric
Lubricant Material
Grease, Oil
Roller Material
Alloy Steel
Standards
DIN 618, ISO Certified 3245
Closure
Open
Dynamic Radial Load Capacity
4.25 kN
Bearing Industry Number
910
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Speed
16,000 RPM Grease, 29,500 RPM Oil
Full Complement
No
Ring Material Grade
100Cr6
Maximum Temperature
140 Degrees C
Lubrication Openings
Not Applicale
Ring Material
Alloy Steel
Bearing Design
HK
Roller Material Grade
100Cr7

Description

Needle Roller Bearing, Bearing Industry Number 910, Bearing Design HK, Bore Diameter 9 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 16,000 RPM Grease, 29,500 RPM Oil, Maximum Temperature 140 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 13 mm, Overall Width 10 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.