Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 100mm Bore

  • Mfr # RASE100-XL

  • Zoro # G6589737


product price: $2,363.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Insert Ball
Bore Dia.
100 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RASE100-XL
Zoro #
G6589737
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
100 mm
Overall Length
380 mm
Overall Height
225 mm
Dimension J
308 mm
Dimension L
380 mm
Dimension H
115 mm
Dimension N
30 mm
Dimension A
95 mm
Dimension H2
225 mm
Dimension S
49.5 mm
Dimension D
100 mm
Dimension H1
40 mm
Overall Width
75 mm
Bolt Size
M27
Bore Diameter
100 mm
Mount Hole Center-to-Center Width
308 mm
Base Width
95 mm
Center Height
115 mm
Base Height
40 mm
Mounting Bolt Size
M27

Details

Bearing Insert Type
Radial Insert Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
308 mm
Mounting Surface to Shaft Center
115 mm
Series
RASE
Number of Bolts
2
Standards
GTB14 DIN1680-2
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Finish
Painted
Housing Material
Cast Iron
Includes
C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Item
Pillow Block Bearing
Dynamic Load Capacity
122,000 N
Temp. Range
-20 Degrees to 120 Degrees F
Locking Type
Eccentric Locking Collar
Static Load Capacity
93,000 N
Housing Material Finish
Painted
Dynamic Axial Load Capacity
122,000 N
Bearing Material Grade
52100
Split Housing
Not Split
Maximum Temperature
120 Degrees C
Dynamic Radial Load Capacity
130 kN
Seal Type
Lip Seal
Lubricant Material
FAG Arcanol-MULTI2/NLGI #2 Equivalent
Minimum Temperature
-20 Degrees C
Static Radial Load Capacity
93 kN
System of Measurement
Metric
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 40 mm, Base Width 95 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 100 mm, Center Height 115 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 308 mm, Overall Height 225 mm, Overall Length 380 mm, Overall Width 75 mm, Seal Type Lip Seal, Shaft Locking Type Eccentric Collar

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.