Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 40mm Bore

  • Mfr # PASEY40-XL-N-I

  • Zoro # G7144995


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Insert Ball
Bore Dia.
40 mm
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PASEY40-XL-N-I
Zoro #
G7144995
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
40 mm
Dimension H
49.2 mm
Dimension B
39.45 mm
Dimension L
179 mm
Dimension D
40 mm
Overall Height
99 mm
Dimension H2
99 mm
Bolt Size
M12
Dimension A
48 mm
Overall Width
39.4 mm
Dimension H1
19 mm
Dimension N
14 mm
Overall Length
179 mm
Dimension J
138 mm
Center Height
49.2 mm
Bore Diameter
40 mm
Mount Hole Center-to-Center Width
138.25 mm
Mounting Bolt Size
M12
Base Height
19 mm
Base Width
48 mm

Details

Bearing Insert Type
Radial Insert Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
138 mm
Mounting Surface to Shaft Center
49.2 mm
Series
PASEY
Number of Bolts
2
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Item
Pillow Block Bearing
Dynamic Load Capacity
32,500 N
Finish
Painted
Includes
C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Housing Material
Cast Iron
Standards
GTB14 DIN1680-2
Static Load Capacity
19,800 N
Temp. Range
-20 Degrees to 120 Degrees F
Locking Type
Set Screw
Dynamic Radial Load Capacity
34 kN
Seal Type
Lip Seal
Static Radial Load Capacity
19 kN
Bearing Material Grade
52100
Housing Material Finish
Painted
Lubricant Material
FAG Arcanol-MULTI2/NLGI #2 Equivalent
Maximum Temperature
120 Degrees C
System of Measurement
Metric
Split Housing
Not Split
Dynamic Axial Load Capacity
32,500 N
Minimum Temperature
-20 Degrees C
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 19 mm, Base Width 48 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 40 mm, Center Height 49.2 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 138.25 mm, Overall Height 99 mm, Overall Length 179 mm, Overall Width 39.4 mm, Seal Type Lip Seal, Split Housing Not Split

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.