Zoro Homepage

Pillow Block Bearing, Ball, 40mm Bore

  • Mfr # PSHE40-XL-N

  • Zoro # G7245542


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Insert Ball
Bore Dia.
40 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSHE40-XL-N
Zoro #
G7245542
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
40 mm
Dimension H
49.2 mm
Overall Length
116 mm
Dimension H2
99 mm
Dimension A
48 mm
Dimension J
88.9 mm
Dimension D
40 mm
Bolt Size
M12
Dimension L
116 mm
Overall Height
99 mm
Overall Width
48 mm
Dimension S
32.7 mm
Base Width
48 mm
Center Height
49.2 mm
Mounting Bolt Size
M12
Mount Hole Center-to-Center Width
88.9 mm
Bore Diameter
40 mm

Details

Bearing Insert Type
Radial Insert Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
88.9 mm
Mounting Surface to Shaft Center
49.2 mm
Series
PSHE
Number of Bolts
2
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Housing Material
Cast Iron
Locking Type
Eccentric Locking Collar
Includes
C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Static Load Capacity
19,800 N
Temp. Range
-20 Degrees to 120 Degrees F
Finish
Painted
Item
Pillow Block Bearing
Standards
GTB14 DIN1680-2
Dynamic Load Capacity
32,500 N
Maximum Temperature
120 Degrees C
Bearing Material Grade
52100
Dynamic Radial Load Capacity
34 kN
Minimum Temperature
-20 Degrees C
Housing Material Finish
Painted
Dynamic Axial Load Capacity
32,500 N
System of Measurement
Metric
Split Housing
Not Split
Seal Type
Lip Seal
Static Radial Load Capacity
19 kN
Lubricant Material
FAG Arcanol-MULTI2/NLGI #2 Equivalent
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Width 48 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 40 mm, Center Height 49.2 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 88.9 mm, Overall Height 99 mm, Overall Length 116 mm, Overall Width 48 mm, Seal Type Lip Seal, Shaft Locking Type Eccentric Collar

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.