Zoro Homepage

Pillow Block Bearing, Ball, 40mm Bore

  • Mfr # PSHEY40-XL-N

  • Zoro # G7210427


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Insert Ball
Bore Dia.
40 mm
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSHEY40-XL-N
Zoro #
G7210427
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
40 mm
Dimension H
49.2 mm
Dimension H2
99 mm
Overall Length
116 mm
Dimension B
39.5 mm
Dimension D
40 mm
Dimension S
29 mm
Bolt Size
M12
Overall Width
48 mm
Dimension J
88.9 mm
Dimension A
48 mm
Overall Height
99 mm
Dimension L
116 mm
Bore Diameter
40 mm
Mount Hole Center-to-Center Width
88.9 mm
Center Height
49.2 mm
Base Width
48 mm
Mounting Bolt Size
M12

Details

Bearing Insert Type
Radial Insert Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
88.9 mm
Mounting Surface to Shaft Center
49.2 mm
Series
PSHEY
Number of Bolts
2
Locking Type
Set Screw
Static Load Capacity
19,800 N
Dynamic Load Capacity
32,500 N
Finish
Painted
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 120 Degrees F
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Item
Pillow Block Bearing
Standards
GTB14 DIN1680-2
Includes
C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Static Radial Load Capacity
19 kN
Dynamic Radial Load Capacity
34 kN
Dynamic Axial Load Capacity
32,500 N
Lubricant Material
FAG Arcanol-MULTI2/NLGI #2 Equivalent
Bearing Material Grade
52100
Seal Type
Lip Seal
System of Measurement
Metric
Minimum Temperature
-20 Degrees C
Split Housing
Not Split
Maximum Temperature
120 Degrees C
Housing Material Finish
Painted
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Width 48 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 40 mm, Center Height 49.2 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 88.9 mm, Overall Height 99 mm, Overall Length 116 mm, Overall Width 48 mm, Seal Type Lip Seal, Split Housing Not Split, System of Measurement Metric

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.