Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yoke Track Roller, Size 40, Bore 15 mm

  • Mfr # LR202-2RSR

  • Zoro # G1615241


product price: $48.49
/ea

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
40 mm
Roller Width
11 mm
Bore Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR202-2RSR
Zoro #
G1615241
UPC #
-
Country of Origin
Slovakia

Dimensions

Roller Dia.
40 mm
Roller Width
11 mm
Bore Dia.
15 mm
Roller Dia. (mm)
40
Roller Width (mm)
11
Size
40
Bore Dia. (mm)
15
Roller Diameter
40 mm
Overall Length
11 mm
Bore Diameter
15 mm

Details

Roller Style
Yoke
Roller Shape
Crowned
Dynamic Load Capacity (Lb.)
1,710 lb
Bearing Material
Alloy Steel
Roller Type
Crowned
Item
Yoke Roller
Roller Material
Alloy Steel
Max. Load Radial (Lb.)
1,710 lb
Bearing Type
Radial Ball
Type
Yoke
Stud Material
52100 Steel
Static Load Capacity (Lb.)
830 lb
Number of Bearings
1
Roller Head Type
Crowned
System of Measurement
Metric
Closure
Double Sealed
Bearing Material Grade
52100
Duty Type
Standard
Load Direction
Radial
Static Radial Load Capacity
3,450 N
Maximum Speed
11,000 RPM Grease
Dynamic Radial Load Capacity
7,000 N
Minimum Temperature
-30 Degrees F
Features
Low Friction, Optimum Grease Storage Space
Seal Material
NBR
Rolling Element Rows
1
Roller Material Grade
SAE 52100
Maximum Temperature
250 Degrees F
Static Axial Load Capacity
830 lbf
Seal Type
Contact

Description

Yoke Roller, Bore Diameter 15 mm, Closure Double Sealed, Duty Type Standard, Overall Length 11 mm, Roller Diameter 40 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Radial Ball, Dynamic Radial Load Capacity 7,000 N, Features Low Friction, Optimum Grease Storage Space, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.