Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Incipio Duo Magsafe Case For Apple Iphone 14 Plus, Black IPH-2038-BLK

Duo Magsafe Case For Apple Iphone 14 Plus, Black (Discontinued)

  • Mfr # IPH-2038-BLK
  • Zoro # G815572508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IPH-2038-BLK
Zoro #
G815572508
UPC #
650450077413
Country of Origin
China

Dimensions

Width
4.49 in
Length
0.95 in

Details

Color
Black
Material
Plastics

Description

Incipio - Duo Magsafe Case For Apple Iphone 14 Plus - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.