Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Incipio Idol Case For Apple Iphone 14 Pro Max, Black And Clear IPH-2027-BLKC

Idol Case For Apple Iphone 14 Pro Max, Black And Clear (Discontinued)

  • Mfr # IPH-2027-BLKC
  • Zoro # G215572481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPH-2027-BLKC
Zoro #
G215572481
UPC #
650450076539
Country of Origin
China

Dimensions

Length
0.95 in
Width
4.52 in

Details

Material
Plastics
Color
Black,Clear

Description

Incipio - Idol Case For Apple Iphone 14 Pro Max - Black And Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.