This item is Discontinued.

Incipio Ngp Pure Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7 / 6s / 6, Clear IPH-1480-CLR

Ngp Pure Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7 / 6s / 6, Clear (Discontinued)

  • Mfr # IPH-1480-CLR
  • Zoro # G215572498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPH-1480-CLR
Zoro #
G215572498
UPC #
840076183784
Country of Origin
China

Dimensions

Width
4.25 in
Length
0.88 in

Details

Material
Plastics
Color
Clear

Description

Incipio - Ngp Pure Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7 / 6s / 6 - Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.