This item is Discontinued.

Incom Anti-Slip Tread, Black, 5.5inx 5.5in, PK50 SG7127CBS

Anti-Slip Tread, Black, 5.5inx 5.5in, PK50 (Discontinued)

  • Mfr # SG7127CBS
  • Zoro # G4244161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG7127CBS
Zoro #
G4244161
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
5-1/2"
Length
5-1/2"

Details

Item
Antislip Tread
Color
Black
Material
Aluminum Oxide Grit
Tape Color
Black
Standards
OSHA 1910.24, 1910.26, ANSI B101.1
Tape Adhesive
Acrylic
Pattern
Solid
Shape
Strip
Die Cut
No
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Material
Acrylic
Grit Material
Silicon Carbide
Legend
No legend
Tape Shape
Strip

Description

Width - Tape 5-1/2 In., Black, Anti-Slip Tread, Silicon Carbide, Acrylic Tape Adhesive, Strip Tape Shape, Length - Tape 5-1/2 In., Solid Tape Pattern, Glow-in-the-Dark No, Tape Legend No Legend, Die Cut No, Indoor/Outdoor Usage Indoor/Outdoor, OSHA 1910.24, 1910.26, ANSI B101.1, Antislip Tread, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.