Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circle Glow-in-the-Dark Tape Vinyl White, 3" W x 16 mil Thick

  • Mfr # GTCL30

  • Zoro # G9564335


product price: $65.07
/pk 100, $0.65/ea

Key Features

Width
3"
Material
Vinyl
Color
White
Thickness
16 mil
Standards
DIN 67510, ASTM E2072-14, ISO 15370, EU Marine Equipment Directive, IMO Resolution A. 752 (18), PSPA Class B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL30
Zoro #
G9564335
UPC #
057003146013
Country of Origin
United States

Dimensions

Width
3"
Thickness
16 mil
Diameter
3"
Tape Strip Length
3 in
Imperial Tape Width
3 in
Imperial Tape Shape Diameter
3 in
Imperial Tape Length
3 in

Details

Item
Circle Glow-in-the-Dark Tape
Material
Vinyl
Color
White
Standards
DIN 67510, ASTM E2072-14, ISO 15370, EU Marine Equipment Directive, IMO Resolution A. 752 (18), PSPA Class B
Safety Tape Color
White
Legend
No Legend
Die Cut Shape
Circle
Retroreflective Grade
Non-Reflective
Pattern
Solid
Tape Format
Die Cut - Tag
Performance Temp.
0 Degrees to 120 Degrees F
Tape Color
White
Tape Backing Material
Vinyl
Product Form
Circle
Specifications Met
ASTM, DIN, IMO, ISO, PSPA
Floor Marking Tape Shape
Circle
Maximum Tape Performance Temperature
120 Degrees F
Minimum Tape Performance Temperature
0 Degrees F
Glow In The Dark
Yes
Tape Properties
Glow in the Dark
Series
GT
Fluorescent
No
Tape Type
Disc-Shaped

Description

Floor Marking Tape, Circle, Solid, White, 3 in, 3 in, 3 in, 16 mil, Vinyl, INCOM, Series GT, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.