Floor Marking Tape 0.050" thick abrasion, chemical and wear-resistant PVC 4" W x 100' L

  • Mfr # AS451

  • Zoro # G508261009


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Width
4"
Material
0.050" thick abrasion, chemical and wear-resistant PVC
Length
100'
Tape Color
Red/White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS451
Zoro #
G508261009
UPC #
5700346423
Country of Origin
United States

Dimensions

Width
4"
Length
100'

Details

Item
Floor Marking Tape
Material
0.050" thick abrasion, chemical and wear-resistant PVC
Tape Color
Red/White

Description

ArmorStripe ultradurable floor tape offers an extremely durable system to aid in floor layout, sorting, aisle marking, and workflow for 5S Lean manufacturing standards Made from a solidcolor 0050 thick abrasion, chemical and wearresistant PVC with an ultra tacky heavy coat weight adhesive backing This tape will adhere to almost any clean, smooth, dry surface with a high tack bond Removes with minimal adhesive residue from most surfaces Featuring a beveled edge to improve durability in harsh industrial environments Well suited for high traffic areas including forklift trucks, industrial traffic, and floor cleaning machines Rolls are 100' long and available in various widths

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.