Shop TRAFFIC KONTROL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rubber Speed Hump, 3FT Long, Yellow Black, 78PC Bulk Pallet, 78PK
- Mfr # TKSH-3-YB-78
- Zoro # G322944881
product price:Â
$
6,573.99
/pk of 78, $84.28/ea
Key Features
Color
Black With Yellow Stripes
Material
Rubber
Height
1.96 in
Length
36 in
Width
19.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TKSH-3-YB-78
- Zoro #
- G322944881
- UPC #
- 810203251624
- Country of Origin
- Thailand
- Item
- Rubber Speed Hump Bulk Pallet
- Color
- Black With Yellow Stripes
- Material
- Rubber
- Features
- Capacity - Supports vehicles up to 20 tons at speeds of 10 km/h
Dimensions
- Height
- 1.96 in
- Length
- 36 in
- Width
- 19.68 in
Description
Improve traffic safety and control vehicle speeds with the Traffic Kontrol Rubber Speed Hump - 3 Feet Long, a durable, high-visibility speed bump designed for use in parking lots, driveways, private roads, warehouses, and residential areas. Made from recycled rubber, this eco-friendly speed hump provides exceptional strength, supporting up to 20 tons of weight at speeds of up to 10 km/h. Engineered for effective traffic calming, this speed hump slows vehicles down smoothly without causing noise or discomfort. Its bold black and yellow color scheme enhances visibility in both daylight and nighttime, ensuring drivers can see it in all conditions. Easy to install and modular in design, it can be arranged to meet custom road safety needs. Whether you're managing commercial properties, construction zones, schools, or industrial areas, this rubber speed bump is a cost-effective and long-lasting solution for reducing speed and preventing accidents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.