This item is Discontinued.

Incom Marking Tape, Roll, 2In W, 30 ft. L KPT62XX-10-6210

Marking Tape, Roll, 2In W, 30 ft. L (Discontinued)

  • Mfr # KPT62XX-10-6210
  • Zoro # G0853544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT62XX-10-6210
Zoro #
G0853544
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Roll Length
30 ft

Details

Item
Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
White
Die Cut Shape
Continuous Roll
Tape Format
Continuous Roll
Legend
No Legend
Retroreflective Grade
Not Retroreflective

Description

Marking Tape, Solid, Legend No Legend, Retroreflective Grade Not Retroreflective

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.