Shop All Anti-slip tapes, Treads & Stair Nosings
Incom
Marking Tape, Striped, Green/White, 2" W
Mfr # VHT213
Zoro # G6267943
$6.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Material Vinyl
- Tape Color Green/White
- Tape Strip Length 1 in
- Tape Format Continuous Roll
Product Information
- Brand Incom
- MFR # VHT213
- Zoro # G6267943
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 54 ft. |
Tape Strip Length | 1 in |
Roll Length | 54 ft |
Diameter | 4-1/8" |
Imperial Tape Width | 2 in |
Imperial Tape Length | 54 ft |
Details
Description
Floor Marking Tape, Continuous Roll, Striped, Green/White, 2 in, 54 ft, 5.5 mil, Vinyl, INCOM, Series VHT, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Semi-Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw (26ZT41)
- TRU-SPEC Combat Shirt, M Sz, Ranger Green, 2 Pockets (2514)
- CAROLINES TREASURES Brunette Mermaid Water Fantasy Indoor or Outdoor Mat- 18 x 27 in. (8972MAT)
- MSA SAFETY MSA Comfo® Respirator Cartridges, Organic Vapor, GMA-P100, 6/Pk, 815178 (815178)
- INCOM Marking Tape, Striped, Red/White, 2" W (VHT211)
- INCOM Reflective Marking Tape, Rctngl, 150 ft. L (RR250AM)
- INCOM Marking Tape, Striped, Black/White, 2" W (VHT212)
- INCOM Reflective Marking Tape, Vinyl, 50 pcs. (RR250RD)
- INCOM Marking Tape, Striped, Black/Yellow, 6" W (VHT610)
- INCOM FloorMarkingTape, L, Blue, 6inLx6inW, PK25 (LM110B)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (310-6X60)
- Incom Anti-slip tapes, Treads & Stair Nosings