Tru-Spec

Combat Shirt, M Sz, Ranger Green, 2 Pockets


product price: $60.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Closure Type Zipper Front
  • Size M
  • Color Ranger Green/Olive Drab
  • Fabric Weight 6.5 oz
  • Fits Chest Size 38 in to 40 in
See all product information

Product Information

Dimensions

Size M
Fits Chest Size 38 in to 40 in
Sleeve Length Long Sleeve

Details

Item Combat Shirt
Closure Type Zipper Front
Color Ranger Green/Olive Drab
Fabric Weight 6.5 oz
Pockets 2
Material 40% Nylon, 60% Cotton
Features 1/4 Zip Front Mandarin Collar; Zipper has a Cover Hood for Comfort; Tactical Response Uniform Sleeves; Adjustable Hook & Loop Cuff; Pencil Stall; Reinforced Shoulder Pockets; Reinforced External Elbow Pockets with External Openings for Elbow Pads Secured with Hook & Loop Closure
Gender Men's
Type Regular
Style Combat Shirt
Includes Adjustable Hook-and-Loop Cuffs, Pencil Stall, Reinforced External Elbow Pockets with External Openings for Elbow Pads

Description

Combat Shirt, Size M, Color Ranger Green, Material 60 Percent Cotton, 40 Percent Nylon, Fits Chest Size 38 In. to 40 In., Sleeve Length Long Sleeve, Closure Type Zipper, Fabric Cotton/Nylon/Polyester, Pockets 2, Binding 1/4 Zipper, Fabric Weight 6.5 oz., Features Tactical Response Uniform Sleeves, Type Regular, Includes Adjustable Hook-and-Loop Cuffs, Pencil Stall, Reinforced External Elbow Pockets with External Openings for Elbow Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.