Zoro Homepage

Reflective Tape, Blue Engineer Reflective 2 x 150'

  • Mfr # RST542

  • Zoro # G508260996


product price: $85.29
/ea
Sold in multiples of 2 for $170.58
Free Shipping & Returns

Key Features

Length
150'
Material
Durable, enclosed lens retroreflective material
Standards
ASTM D-4956 Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST542
Zoro #
G508260996
UPC #
5700380000
Country of Origin
United States

Dimensions

Width
2"
Length
150'

Details

Item
Reflective Tape
Color
Blue
Material
Durable, enclosed lens retroreflective material
Standards
ASTM D-4956 Type 1

Description

Looking for increased awareness of possible hazards Try our line of Engineer Grade Reflective Tapes These tapes offer vibrant daytime visibility with engineer grade retroreflective optic properties for nighttime use All solid color tape is rated for use outdoors for a 7year life span and available in a wide variety of colors The tape has an aggressive pressuresensitive adhesive that will adhere to almost any clean, dry, smooth surface and meets ASTM D4956 Type I and EN 128991 Class 1 Tape comes with a removable release liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.