Steel Strapping, 5/8 in W, 0.020 in Thick, 200 ft L, Stainless Steel
- Mfr # 5820-SS
- Zoro # G404972986
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Strapping Length
200 ft
Strapping Thickness
0.020 in
Strapping Width
5/8 in
Strapping Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5820-SS
- Zoro #
- G404972986
- UPC #
- -
- Country of Origin
- United States
- Item
- Steel Strapping
- Strapping Material
- Stainless Steel
Dimensions
- Strapping Length
- 200 ft
- Strapping Thickness
- 0.020 in
- Strapping Width
- 5/8 in
Description
This stainless steel strapping made from top quality steel obtained from us steel mills only. The chrome nickel stainless steel strapping has a high tensile strength. It comes with a in self-dispensing carton having smooth, deburred edges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.