This item is Discontinued.

Indian Indian Chief Dual Bag Fire Pump 190351

Indian Chief Dual Bag Fire Pump (Discontinued)

  • Mfr # 190351
  • Zoro # G702696737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190351
Zoro #
G702696737
UPC #
841688002838
Country of Origin
United States

Dimensions

Height
6.6
Width
6.8
Length
20.1
Outside Diameter
6.75

Description

The Indian Chief Dual Bag Fire Pump uses a replaceable 5-gal. inner liner. If the outer bag is punctured fighting fire, simply replace the liner instead of the entire bag. Outer bag is made of a durable nylon fabric and features a chest strap to help balance the load. Includes two liners.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.