Eye Bolt With Shoulder, Galvanized
Mfr # 36500261
Zoro # G5487933
product price: $1.75
/eaSold in multiples of 5 for $8.75
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Finish
Galvanized
Overall Length
2-1/4 in
Eyebolt Type
Shoulder Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36500261
Zoro #
G5487933
UPC #
051775054125
Country of Origin
China
Dimensions
Overall Length
2-1/4 in
Details
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Finish
Galvanized
Eyebolt Type
Shoulder Galvanized
Type
Shoulder Galvanized
Description
Eyebolt,5/16""x 2-1/4",Sholdr Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.