Zoro Homepage

Shackle, 5/16", Gsp, Anchor Ht Forged, Wire Rope, 1500 lb Max Load, Galvanized

  • Mfr # 75100091

  • Zoro # G5491311


product price: $1.35
/ea
Sold in multiples of 7 for $9.45

Key Features

Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
1500 lb
Finish
Galvanized
Mounting Hole Dia.
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75100091
Zoro #
G5491311
UPC #
051775240801
Country of Origin
China

Dimensions

Mounting Hole Dia.
0.38 in
Compatible Chain Trade Size
5/16 in

Details

Item
Shackle,5/16",Gsp,Anchor Ht Forged
Designed For
Wire Rope
Attachment Type
Shackle
Working Load Limit
1500 lb
Finish
Galvanized
Body Material
Steel

Description

Shackle,5/16 In.,Gsp,Anchor Ht Forged, Compatible Chain Trade Size 5/16 in, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.