Zoro Homepage

Snatch Block, Wire Rope, 12 tons Max Load

  • Mfr # 16900225

  • Zoro # G5485249


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Designed For
Wire Rope
Attachment Type
Swivel Shackle
Working Load Limit
12 tons
Sheave Material
Steel
Sheave Outside Dia.
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16900225
Zoro #
G5485249
UPC #
051775100273
Country of Origin
China

Dimensions

Sheave Outside Dia.
8"

Details

Item
Snatch Block
Designed For
Wire Rope
Attachment Type
Swivel Shackle
Working Load Limit
12 tons
Sheave Material
Steel

Description

Snatch Shackle,Block,12T,8", 3/4"-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.