Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheelbarrow Air Compressor, Gas, 9gal., 9HP

  • Mfr # CTA9090980.ES

  • Zoro # G7211637


product price: $3,082.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Weight
360 lb
Length
48.5 in
Capacity
9 Gal.
Width
24.5 in
Application
Air Brushing,Blow Cleaning,Bolting/Wrenching,Brad Nailing/Stapling,Finish Nailing,Framing Nailing,HVLP Painting,Hobby Nailing,Hobby Painting,Inflation,Roof Nailing, and Spraying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTA9090980.ES
Zoro #
G7211637
UPC #
-
Country of Origin
United States

Dimensions

Length
48.5 in
Width
24.5 in
Height
33 in

Details

Item
Wheelbarrow Air Compressor,Gas,9gal.,9HP
Weight
360 lb
Capacity
9 Gal.
Application
Air Brushing,Blow Cleaning,Bolting/Wrenching,Brad Nailing/Stapling,Finish Nailing,Framing Nailing,HVLP Painting,Hobby Nailing,Hobby Painting,Inflation,Roof Nailing, and Spraying
Color
Orange
Free Air CFM @ 90 PSI
18.1
CFM at 40 PSI
20.6
Engine CC
270
HP
9
Max. Pressure
155 PSI

Description

Wheelbarrow Air Compressor,Gas,9gal.,9HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.