This item is Discontinued.

Industrial C & S Load Center, TLM, 32 Spaces, 200A, 240V, Main Lug, 1 Phase TLM3220C64GK

Load Center, TLM, 32 Spaces, 200A, 240V, Main Lug, 1 Phase (Discontinued)

  • Mfr # TLM3220C64GK
  • Zoro # G707904431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLM3220C64GK
Zoro #
G707904431
UPC #
783164493733
Country of Origin
United States

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
32
Amps
200A
Voltage
240V
Phase
1
Series
TLM

Description

200A, 64 Circuit, Indoor Load Center, 32 Space, Single Phase, 3 Wire, Main Lug Convertible To Main Breaker, Includes 3 Thql1120, 1 Thql2130, Plug In Mounting Type, 240V, SurfaceFlush, Includes Ground Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.