1 x 300 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Red
- Mfr # ICH-ER1-200RD-300reel-1pc
- Zoro # G510992618
product price:
$
858.99
/ea
Key Features
Pneumatic Hose Length
300 ft
Material
EPDM Rubber
Inside Dia.
1 in
Outside Dia.
1.37 in
Temp. Range
-40 Degrees to 212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICH-ER1-200RD-300reel-1pc
- Zoro #
- G510992618
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Pneumatic Hose Length
- 300 ft
- Inside Dia.
- 1 in
- Outside Dia.
- 1.37 in
Details
- Material
- EPDM Rubber
- Temp. Range
- -40 Degrees to 212 Degrees F
- Color
- Red
- Working Pressure (PSI)
- 200
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.