1 x 75 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Black

  • Mfr # ICH-ER1-200BK-75

  • Zoro # G510992762


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
75 ft
Material
EPDM Rubber
Inside Dia.
1 in
Outside Dia.
1.37 in
Temp. Range
-40 to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICH-ER1-200BK-75
Zoro #
G510992762
UPC #
-
Country of Origin
Spain

Dimensions

Pneumatic Hose Length
75 ft
Inside Dia.
1 in
Outside Dia.
1.37 in

Details

Material
EPDM Rubber
Temp. Range
-40 to 212 Degrees F
Color
Black
Working Pressure (PSI)
200

Description

  • •Air-Water-Light Chemical Application
  • •Precut length perfect for whatever application you need

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.