10 Inch X 660 Ft UCET, Urethane Covered EPDM Tube Hose, Discharge, Black
Mfr # POLYFRAC-10-660
Zoro # G815918269
product price:Â $16,178.99
/ea
Item requires special delivery charges. A $790.00 per item surcharge will be applied.
Key Features
Tube Material
EPDM Rubber Tube
Inside Dia.
10 in
Max. Pressure
600 psi
Length
660 ft
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
POLYFRAC-10-660
Zoro #
G815918269
UPC #
-
Country of Origin
Spain
Dimensions
Inside Dia.
10 in
Length
660 ft
Details
Tube Material
EPDM Rubber Tube
Max. Pressure
600 psi
Color
Black
Reinforcement
60 Ply High Tensile Strength Polyester Spirals
Description
- Lightweight: Easy to Handle Move
- Durable: Tough Polyurethane Cover
- Pliable: Expands Over Most Ends
- Strong: High WP/Tensile/Pull Strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.