Shop INDUSTRIAL CHOICE
Additional $840.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12 Inch x 660 Ft UCET, Urethane Covered EPDM Tube Hose, Discharge, Green
- Mfr # POLYFRAC-12-660
- Zoro # G215918180
product price:Â
$
22,399.99
/ea
Key Features
Tube Material
EPDM Rubber Tube
Inside Dia.
12 in
Max. Pressure
450 psi
Length
660 ft
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POLYFRAC-12-660
- Zoro #
- G215918180
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Inside Dia.
- 12 in
- Length
- 660 ft
Details
- Tube Material
- EPDM Rubber Tube
- Max. Pressure
- 450 psi
- Color
- Green
- Reinforcement
- 6 Ply High Tensile Strength Polyester Spirals
Description
- Lightweight: Easy to Handle Move
- Durable: Tough Polyurethane Cover
- Pliable: Expands Over Most Ends
- Strong: High WP/Tensile/Pull Strength