Shop INDUSTRIAL CHOICE
See all product information
Create Account
3 Inch X 100 Ft Mill Discharge Single Jacket Hose White Male & Female Camlocks
- Mfr # MD250-3x100-F-MCAM
- Zoro # G215918258
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
3 in
Length
100 ft
Color
White
Fitting Type
F & M Camlocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MD250-3x100-F-MCAM
- Zoro #
- G215918258
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 3 in
- Length
- 100 ft
Details
- Color
- White
- Fitting Type
- F & M Camlocks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.