Shop INDUSTRIAL CHOICE
See all product information
Create Account
1/2 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/8MPT to 1/2MPT Red
- Mfr # RR1/2x50-300SC-6MP-8MP
- Zoro # G310992689
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Pneumatic Hose Length
50 ft
Material
EPDM Rubber
Inside Dia.
1/2 in
Swivel
No Swivel
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RR1/2x50-300SC-6MP-8MP
- Zoro #
- G310992689
- UPC #
- -
- Country of Origin
- United States
- Material
- EPDM Rubber
- Swivel
- No Swivel
- Color
- Red
Dimensions
- Pneumatic Hose Length
- 50 ft
- Inside Dia.
- 1/2 in
Description
- •Air-Water-Light Chemical Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.