1/2 x 50ft oil reel
- Mfr # M860154
- Zoro # G523572296
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Overall Length
20 in
Hose Color
Orange
Overall Height
10 in
Hose Material
Heat-Treated Steel
Overall Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M860154
- Zoro #
- G523572296
- UPC #
- -
- Country of Origin
- China
- Item
- Oil Hose Reel
- Hose Color
- Orange
- Hose Material
- Heat-Treated Steel
Dimensions
- Overall Length
- 20 in
- Overall Height
- 10 in
- Overall Width
- 20 in
Description
Brand: ReelWorks Color: 1/2" x 50 FT. DUAL-ARM OIL REEL Features: SPECIFICATIONS - This Reelworks Oil Hose Reel is crafted of heavy-duty gauge industrial steel, heat-treated w/ powder coating resisting corrosion. Reinforced flanged edges, stamped steel dual guide arms & pedestal base are all lightweight & strong, ensuring optimal support. The Premium Commercial SAE.100R1AT Oil Hose is made of Nitrile, Neoprene & a single high-tensile steel wire braid & has a working pressure of 2320PSI/160BAR w/ 1/2" (12.7m) MNPT connections for large volume delivery. PRODUCT INTEGRITY - Utilizing double adjustment enclosed multi-position release ratchet spring, locking the hose at any desired length. Ball-bearing swivel joint inlet connection protecting against leaks & reducing swivel spool & body friction, an Adjustable Hose Stopper & Non-Snag Rollers. Premium SAE.100R1AT Hose is Resistant to Oils, Acids, puncture resistance, abrasion, and weather & works in the toughest conditions of -40 DegF to 212 DegF (-40 DegC to 100 DegC), for the best advantage to suit your needs. SAFETY & PROPER USE - Our Reels are OSHA, RoHS, ISO: 9001, 14001, CNAs, SQC, IAF, and MSHA, Listed approved & certified, including cull quality tested. REELWORKS Reels are best suited for indoor/outdoor use, night or day, DIY or industrial applications allowing for an extension to be up out of the way keeping the home/workplace safe. Includes bolts fitting the 1/2" (12.7mm) holes to mount, (lead-in hose not included). Oil Hose Reels are suitable for Petroleum & Water-based hydraulic fluids (NOT AIR) The ReelWorks Elite Advantage - Partner with us & join millions worldwide who Empower their everyday lives, by using our Cutting Edge Equipment & Supreme Advanced Technology, to Conquer any task or obstacle. Arise & Gain Dominance over your 'Sphere of Influence' by starting here. COMMITMENT - GreatCircleUSA is the only authorized seller of Reelworks products, we are committed to providing customers with a stress-free shopping experience. Buy with confidence, we are ALWAYS here to help. Package Dimensions: 20.0 x 20.0 x 10.0 inches Item Condition: New
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.