1.25 Inch x 100 Ft Heavy Duty PVC, More Flexible in Cold. Clear with White Helical
Mfr # WCWHD-1.25-FG
Zoro # G315918288
product price:Â $467.99
/ea
Free Shipping & Returns
Key Features
Tube Material
PVC
Inside Dia.
1-1/4 in
Max. Pressure
310 psi
Length
100 ft
Color
White, Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WCWHD-1.25-FG
Zoro #
G315918288
UPC #
-
Country of Origin
Spain
Dimensions
Inside Dia.
1-1/4 in
Length
100 ft
Bend Radius
4 in
Details
Tube Material
PVC
Max. Pressure
310 psi
Color
White, Clear
Description
White Cold Weather with Clear Special Cold Weather inner liner PVC suction/discharge hose W/exposed white Helical Heavy Duty Food Grade 1.25 -40F - WP: 100 PSI 0.62 LBS/FT- Roll Dimensions: L 32 W 32 H 8, 40LBS. Improved design, stays flexible in the cold. Won't crush easily in the heat! Drags easily, more durable, clear FDA food grade tube. Better flexibility!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.