Shop JASON INDUSTRIAL
See all product information
Create Account
2 PLY WATER DISCHARGE RUBBER, 10 X 50
Mfr # 4352-1000-050
Zoro # G716478183
product price:Â $173.89
/ea
Free Shipping & Returns
Key Features
Tube Material
Styrene Butadiene Rubber (SBR)
Inside Dia.
10 in
Outside Dia.
10-1/2 in
Max. Pressure
100 psi
Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4352-1000-050
Zoro #
G716478183
UPC #
746041325039
Country of Origin
Türkiye
Dimensions
Inside Dia.
10 in
Outside Dia.
10-1/2 in
Length
50 ft
Bend Radius
100 in
Details
Tube Material
Styrene Butadiene Rubber (SBR)
Max. Pressure
100 psi
Color
Black
Reinforcement
2 Synthetic Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.