1.25 inch X 100 Ft PVC Water Suction Hose, Green

  • Mfr # S113-1.25

  • Zoro # G315918325


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Max. Pressure
270 psi
Tube Material
PVC
Bend Radius
4 in
Inside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S113-1.25
Zoro #
G315918325
UPC #
-
Country of Origin
Spain

Dimensions

Length
100 ft
Bend Radius
4 in
Inside Dia.
1.25 in
Outside Dia.
1.53 in

Details

Max. Pressure
270 psi
Tube Material
PVC
Color
Green

Description

Standard duty PVC Water-Light Chemical Suction/Discharge hose WP: 90 PSI OD: 1.53 0.38 LBS/FT- Color: green- Roll dimensions: L 31 W 31 H 7, 33LBS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.