1.5 Inch X 200 Ft UCET, Urethane Covered EPDM Tube Hose, Discharge, Black
Mfr # UCET-1.5-250BK-200
Zoro # G615917974
product price:Â $697.99
/ea
Free Shipping & Returns
Key Features
Tube Material
EPDM Rubber Tube
Inside Dia.
1-1/2 in
Max. Pressure
900 psi
Length
200 ft
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UCET-1.5-250BK-200
Zoro #
G615917974
UPC #
-
Country of Origin
Spain
Dimensions
Inside Dia.
1-1/2 in
Length
200 ft
Details
Tube Material
EPDM Rubber Tube
Max. Pressure
900 psi
Color
Black
Reinforcement
64 Ply High Tensile Strength Polyester Spirals
Description
- Lightweight: Easy to Handle Move
- Durable: Tough Polyurethane Cover
- Pliable: Expands Over Most Ends
- Strong: High WP/Tensile/Pull Strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.