2 inch X 100 Ft PVC Water Suction Hose, Clear with White Helical
Mfr # S115-2
Zoro # G915918275
product price: $433.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Max. Pressure
210 psi
Color
Clear/White
Inside Dia.
2 in
Bend Radius
5 in
Tube Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S115-2
Zoro #
G915918275
UPC #
-
Country of Origin
Spain
Dimensions
Inside Dia.
2 in
Bend Radius
5 in
Outside Dia.
2.39 in
Length
100 ft
Details
Max. Pressure
210 psi
Color
Clear/White
Tube Material
PVC
Description
Standard duty PVC Water-Light Chemical Suction/Discharge hose WP: 70 PSI OD: 2.39 0.71 LBS/FT- Color: white- Roll dimensions: L 39 W 39 H 12, 62LBS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.