2 Inch x 25 Ft 2ply Water Discharge Master, Black, Female & Male Camlocks
- Mfr # 550-2x25-F-MCAM
- Zoro # G515917852
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Tube Material
SBR Rubber Black
Inside Dia.
2 in
Length
25 ft
Color
Black
Fitting Type
M & F Camlocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550-2x25-F-MCAM
- Zoro #
- G515917852
- UPC #
- -
- Country of Origin
- United States
- Tube Material
- SBR Rubber Black
- Color
- Black
- Fitting Type
- M & F Camlocks
- Reinforcement
- 2 Ply Textile Spirals
Dimensions
- Inside Dia.
- 2 in
- Length
- 25 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.