Shop INDUSTRIAL CHOICE
See all product information
2.5 Inch X 100 Ft Mill Discharge Single Jacket Hose White Male & Female Camlocks
Mfr # MD250-2.5x100-F-MCAM
Zoro # G115917962
product price:Â $361.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
2.5 in
Length
100 ft
Color
White
Fitting Type
F & M Camlocks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MD250-2.5x100-F-MCAM
Zoro #
G115917962
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
2.5 in
Length
100 ft
Details
Color
White
Fitting Type
F & M Camlocks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.