2.5 Inch X 50 Ft Mill Discharge Double Jacket Hose White NPSH Fitting

  • Mfr # DJ600-2.5x50-NPSH

  • Zoro # G315918097


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Color
White
Inside Dia.
2.5 in
Fitting Type
F & M NPSH Thread
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DJ600-2.5x50-NPSH
Zoro #
G315918097
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2.5 in
Length
50 ft

Details

Color
White
Fitting Type
F & M NPSH Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.